Digital meter oil gun
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
Technical Data:
- Inlet: ½”BSP
- Outlet: ½”BSP
- Velocity:1-35 L/min
- Max pressure: 10bar
- Min Burst pressure:200bar
- Storage temperature: -20℃ - +70℃
- Work temperature : -10℃ - +60℃
- Precision: 0.3%
- Display: Max.7digits
- Power: Lithium battery CRA123A(1300mAH)
Application areaSuitable for measurement volume of various engine oil and gear oil accurately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!