Welcome to Würth Malaysia For trade customers only
Oil binder Basic
Oil binder Basic - 1
Oil binder Basic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Oil binder Basic

Water-repellent material for wiping up oily substances easily.
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
Extremely high degree of absorbency


  • 1 litre of oil absorbent granules easily absorbs 0.6 litres of oil

  • All substances containing oil are absorbed

  • Absorbed substances remain 100% bound and are not released again


Does not absorb water and is therefore also suitable for use in water



Flash point: 300°C



Can be stored for an unlimited time

Notice

After use, the oil binder is toxic waste and must be properly disposed of at a facility intended for this purpose. Not suitable for hydrofluoric acid.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.