Welcome to Würth Malaysia For trade customers only
ORSY®BULL series 7 drawer box
ORSY<SUP>®</SUP>BULL series 7 drawer box - 1
ORSY<SUP>®</SUP>BULL series 7 drawer box - 2
ORSY<SUP>®</SUP>BULL series 7 drawer box - 3
ORSY<SUP>®</SUP>BULL series 7 drawer box - 4
ORSY<SUP>®</SUP>BULL series 7 drawer box - 5
ORSY<SUP>®</SUP>BULL series 7 drawer box - 6
ORSY<SUP>®</SUP>BULL series 7 drawer box - 7
ORSY<SUP>®</SUP>BULL series 7 drawer box - 8
ORSY<SUP>®</SUP>BULL series 7 drawer box - 9
ORSY<SUP>®</SUP>BULL series 7 drawer box - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 7 drawer box

Ideal solution for tools and small parts. Can be structured using dividers and system inserts. Drawers are available with central locking and individual latches.

See product details

Available in 4 versions
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Every box is fitted with a lock to prevent access to the contents.