Welcome to Würth Malaysia For trade customers only
ORSY®BULL series 7 front loader box
ORSY<SUP>®</SUP>BULL series 7 front loader box - 1
ORSY<SUP>®</SUP>BULL series 7 front loader box - 2
ORSY<SUP>®</SUP>BULL series 7 front loader box - 3
ORSY<SUP>®</SUP>BULL series 7 front loader box - 4
ORSY<SUP>®</SUP>BULL series 7 front loader box - 5
ORSY<SUP>®</SUP>BULL series 7 front loader box - 6
ORSY<SUP>®</SUP>BULL series 7 front loader box - 7
ORSY<SUP>®</SUP>BULL series 7 front loader box - 8
ORSY<SUP>®</SUP>BULL series 7 front loader box - 9
ORSY<SUP>®</SUP>BULL series 7 front loader box - 10
ORSY<SUP>®</SUP>BULL series 7 front loader box - 11

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 7 front loader box

A sturdy all-rounder, ideal for storage at home, in the workshop or the office
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.