Non-slip mat
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
Complies with the guidelines in accordance with VDI 2700 Sheet 14
PVC soft foam lining
Only 3.0 mm thick
Therefore fully flexible, light, space-saving and resistant to deformation
Compensates for minor surface unevenness
Can be used on both sides
Closed surface
No retention of liquids and thus no formation of frost when used in winter
High coefficient of sliding friction
Of 0.8–1.0 μ
Tear resistance
- Longitudinal direction ≥ 352 N/5 cm
 - Transverse direction ≥ 176 N/5 cm
 
Elongation at tear
- Longitudinal direction ≥ 22%
 - Transverse direction ≥ 21%
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!