Welcome to Würth Malaysia For trade customers only
Portable universal flanging tool kit 10 pieces
Portable universal flanging tool kit 10 pieces - 1
Portable universal flanging tool kit 10 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Portable universal flanging tool kit 10 pieces

For universal use, including directly on vehicles.
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
Compact


  • High-performance, small manual hydraulic unit

  • Pressure force of 2.5 t

  • Allows the flaring work to be performed directly on the vehicle


Saves money


  • Tool-less locking of manual hydraulic unit and base element

  • Eliminates the need for an additional tool and saves valuable work time


Easy to use


Simple operation of manual hydraulic unit



Safe


  • Precise fabrication of clamping jaws

  • No ribbing on clamping jaw inside surfaces. Brake cable coating is not damaged.
Notice

Flanging types: SAE (convex), DIN flare E, DIN (convex), DIN flare F, SAE/DIN (double flange)