Welcome to Würth Malaysia For trade customers only
Microfibre cloth Clean & Polish
Microfibre cloth Clean & Polish - 1
Microfibre cloth Clean & Polish - 2

For detailed information, other images and documents, please select individual articles from the following table.

Microfibre cloth Clean & Polish

The high-tech cloth for optimally cleaning smooth surfaces
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
A 2-component fibre ensures optimal cleaning and polishing for all smooth surfaces - 40 % less effort


  • Streak-free results

  • Durable and robust

  • Tear-proof cloth, resistant to pulling

  • Lint-free

  • Resistant to solvents
Notice

When used for heavy soiling such as oil or grease, the cloth can be machine washed at up to 60°C using standard detergents. The cloth should not be tumble dried.

Application area