Welcome to Würth Malaysia For trade customers only
Perfect brass spray
Perfect brass spray - 1
Perfect brass spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

Perfect brass spray

Outstanding long-term protection and optimum metal surface appearance
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
High layer thickness with first spray coat


  • Very safe due to optimal protection against weathering

  • Minimal time required, as only one work step is necessary

  • Provides good coverage


Versatile use thanks to adjustable spray head


Large-area and minor repairs can be carried out quickly and safely with the variable spray head.



High degree of resistance to running



High abrasion resistance



Spot weldable

Notice

Not suitable as a primer for PU, MS polymer or hybrid sealing compounds.


Do not coat any safety-relevant plastic parts such as helmets.


Do not paint on surfaces coated with synthetic resin lacquers, as this can lead to lifting and rippling of the old paint.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.