Welcome to Würth Malaysia For trade customers only
Metal cavity anchor W-MH/L pan-head screw
Metal cavity anchor W-MH/L pan-head screw - 1
Metal cavity anchor W-MH/L pan-head screw - 2
Metal cavity anchor W-MH/L pan-head screw - 3
Metal cavity anchor W-MH/L pan-head screw - 4
Metal cavity anchor W-MH/L pan-head screw - 5
Metal cavity anchor W-MH/L pan-head screw - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal cavity anchor W-MH/L pan-head screw

The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers

See product details

Available in 2 versions
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
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with metric pan head screw

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Pan head screw can be loosened without loss of holding power
Proof of Performance

Fire resistance tested in hollow pumice

Notice

The standard screw belonging to the anchor can be replaced by another fastening element with a metric thread of the same size after the anchor has been expanded. For example, screw hooks, speciality screws, A2/A4 brass screws, threaded rods, etc.



On hard substrates such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall connection profiles, dry walling
Wall mirror
Wall mirror

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component

Fire resistance tested in hollow pumice