Welcome to Würth Malaysia For trade customers only
Magnetic core drill MKB 35
Magnetic core drill MKB 35 - 1
Magnetic core drill MKB 35 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Magnetic core drill MKB 35

Compact and powerful electromagnetic core drill for bore holes up to 35 mm in diameter, including safety belt, coolant tank and hexagon key.
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
Particularly secure


Using the electromagnet, the machine can be attached easily and completely securely to metallic workpieces.



Lightweight and strong


The machine is suitable for tough construction site conditions and its low tare weight makes it easy to transport.



Convenient and easy working


The 5 metre PUR power cable makes working with an extension cable unnecessary. Flexible at low temperatures, protected against external influences, highly robust.



Ready to use


With the pre-mounted star handle, the machine can be used immediately. No lengthy assembly time required.