Welcome to Würth Malaysia For trade customers only
Magnetic core drill MKB 35 Comfort
Magnetic core drill MKB 35 Comfort - 1
Magnetic core drill MKB 35 Comfort - 2
Magnetic core drill MKB 35 Comfort - 3
Magnetic core drill MKB 35 Comfort - 4
Magnetic core drill MKB 35 Comfort - 5
Magnetic core drill MKB 35 Comfort - 6
Magnetic core drill MKB 35 Comfort - 7
Magnetic core drill MKB 35 Comfort - 8

For detailed information, other images and documents, please select individual articles from the following table.

Magnetic core drill MKB 35 Comfort

Compact and powerful electromagnetic core drill with current-independent permanent magnets including safety belt, coolant tank and hexagon key.
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
100% safe and easy drilling


The permanent magnet holds even in case of securing errors (missing tensioning belt) and power failures. Up to 30-40% more retention force compared to electromagnets. Drill holes from 3 mm material thickness.



Easy changing of the drill bit


with quick-change drill chuck



Lightweight


With the permanent magnet, the machine is lightweight.



Comfortable and easy working


With the 5-metre PUR power cable, it is not necessary to work with an extension cable. Flexible at low temperatures, protected against external influences, highly robust.



Immediately ready to use


With the pre-mounted star handle, the machine can be used immediately. No lengthy assembly time required.