Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The robust cutting disc with high performance values.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Zirconia alumina, especially suitable for machining stainless steel
High removal rate, long service life and highly flexible
Ideal for grinding in tight spaces and for decorating surfaces.
The robust diamond cutting disc with high performance values
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.