Welcome to Würth Malaysia For trade customers only
Light metal spirit level construction

For detailed information, other images and documents, please select individual articles from the following table.

Light metal spirit level construction

Lightweight design

See product details

Available in 2 versions
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
Excellent readability and long service life


  • Acrylic glass level block with permanently printed marking lines in the bubble


No liquid discolouration, maximum precision with fluctuating temperatures


  • Fluorescent bubble liquid, highly resistant to UV radiation


Very easy to clean


  • Very smooth surface due to fine powder coating in silver


Robust design with high measurement accuracy


  • The shock-resistant end caps protect the spirit level profile from deforming

  • The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m