Welcome to Würth Malaysia For trade customers only
3/4-inch lever reversible ratchet
3/4-inch lever reversible ratchet - 1
3/4-inch lever reversible ratchet - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/4-inch lever reversible ratchet

With replaceable tube for the commercial vehicle sector
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
  • Equipped with 36 teeth and dual pawl

  • The two pawls are firmly anchored in the ratchet body and the springs are also fixed

  • The power of the ratchet gear is transferred vertically to the pawls, therefore avoiding the ratchet mechanism skipping
Notice
  • With replaceable tube, type: commercial vehicles, construction and agricultural machinery