Welcome to Würth Malaysia For trade customers only
1/4 inch lever reversible ratchet, dust-protected
1/4 inch lever reversible ratchet, dust-protected - 1
1/4 inch lever reversible ratchet, dust-protected - 2
1/4 inch lever reversible ratchet, dust-protected - 3
1/4 inch lever reversible ratchet, dust-protected - 4
1/4 inch lever reversible ratchet, dust-protected - 5
1/4 inch lever reversible ratchet, dust-protected - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch lever reversible ratchet, dust-protected

Dust-protected ratchet ensuring durability, even under difficult working conditions.
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
  • Drive: 6.3 – 1/4 inch

  • Standard: DIN 3122, ISO 3315

  • Reversing lever for clockwise and anti-clockwise rotation

  • Geometry: Ratchet body with depressed centre for more freedom of movement