Laser range finder WDM 6-22
For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 6-22
High-precision laser rangefinder with Bluetooth® and digital spirit level function
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Intuitive operation and easy reading from any position
- The graphical menu navigation of the colour display makes using the rangefinder simple
- Thanks to the built-in gyroscope, the screen rotates in every direction
Easy data transfer
- The Bluetooth® smart function enables the data of each measurement to be automatically transferred to the preferred software application, such as Word or Excel
- The laser rangefinder connects to paired devices, such as tablets, computers or smartphones
Robust, compact and practical device
- Thanks to its IP54 degree of protection, the device is protected against rain and dust
Easy measurement from slots and corners and precise measurement from the tripod
- The extended 50 mm end piece can also be measured from slots or corners
- An indirect measurement can be carried out precisely thanks to the 1/4 inch brass tripod
Additional measuring options
- The 360° incline sensor enables additional indirect measuring options, such as a digital spirit level
Functions
- One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, incline measurement, Pythagorean triple, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites
Scope of delivery
- 2 x 1.5 AA LiFe batteries
- Textile protective case
- Quick-start guide
- Safety instruction manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!