Welcome to Würth Malaysia For trade customers only
Lamella flap disc OSF® (One-Step Finish)
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 1
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 2
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 3
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 4
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 5
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 6
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 7
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 8
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 9

For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc OSF® (One-Step Finish)

The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.

See product details

Available in 2 versions
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
3 in 1


  • 1. Grinding welding seams

  • 2. Matching

  • 3. Finish grinding


  • Free from iron, chlorine and sulphur (≤ 0.1%)

  • Nylon sanding fleece made from "surface conditioning" material

  • Aluminium oxide with top size abrasive cloth

  • Rugged glass fabric carrier disc

  • Enormous time savings (extreme reduction in work steps)

  • Grinding welding seams and finishing in one step

  • Constant, low Ra value (high surface quality)

  • No change in shape during sanding

  • Cooler sanding (low working temperature)

  • No clogging

  • No additional support plate required
Notice

The surface quality is an expression of the roughness (Ra value)