Powerquad LED work lamp
For detailed information, other images and documents, please select individual articles from the following table.
Powerquad LED work lamp
Soft, pleasant and low-shadow light reduces eye fatigue
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- LED panel with highly efficient SMD LEDs (> 130 lm/W)
- Opalescent cover produces a wide-beam, glare-reduced light
- No need to change the lamp
- Low power consumption
- No warm-up and pre-heating time
- 6-way adjustable beam angle
- 2 grounding contact sockets from Mennekes
- High-quality polyurethane BQ-F cable in red signal colour
- Impact- and break-resistant housing
- Made in Germany
Proof of Performance
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
Notice
Approved for demanding conditions.
Application area
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
Application area
For indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!