Welcome to Würth Malaysia For trade customers only
High-end power LED torch WTX2 and LED head lamp SLA set
High-end power LED torch WTX2 and LED head lamp SLA set - 1
High-end power LED torch WTX2 and LED head lamp SLA set - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-end power LED torch WTX2 and LED head lamp SLA set
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
WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries


  • Reflector lens technology for optimum light efficiency

  • Hard gold-plated contacts provide optimal protection against corrosion

  • Non-focusable - combination of flood and spot light

  • High degree of protection (IP67)

  • Integrated roll protection

  • Non-slip surface

  • End cap switch


SLA: Can also be used as a hand-held lamp (can be removed from headband)


  • Dimmable and focusable

  • Two light programs - Low Power, Power

  • Integrated retaining clip - can be attached to clothing and belts

  • Swivelling lamp head