Welcome to Würth Malaysia For trade customers only
Power starter 12/24 V Li-Ion XPA

For detailed information, other images and documents, please select individual articles from the following table.

Power starter 12/24 V Li-Ion XPA

Heavy-duty, small and lightweight power starter for both 12 V and 24 V!

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

  • Lithium-ion batteries with a capacity of 80,000 mAh deliver a start current of 3000 A to 12 V, and 2000 A to 24 V. That is enough current to be able to start most vehicles.

  • Large LED work light with 3 modes – High, Low and SOS.

  • 4 USB-outputs 5V 2.1 A, Max 18 W.

  • 1 USB Type-C output, Max 60 W (enough to charge laptops).

  • 1 DC output 12 V 4 A.

  • LED display shows battery status, output current and active voltage detection.

  • Protected against reversed polarity, short circuit and temperature.

  • Can be charged with USB Type-C or with included charging cable.