Welcome to Würth Malaysia For trade customers only
Vibrofighter removal tool and injector seat cleaning set 32 pieces
Vibrofighter removal tool and injector seat cleaning set 32 pieces - 1
Vibrofighter removal tool and injector seat cleaning set 32 pieces - 2
Vibrofighter removal tool and injector seat cleaning set 32 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Vibrofighter removal tool and injector seat cleaning set 32 pieces

Optimum release support before and during the removal of the injectors and for subsequent cleaning of the injector seat in the cylinder head
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
  • The Vibrofighter creates a working gap between the injector and cylinder head, through which suitable solvent penetrates deep into the seat

  • Mounting of the Vibrofighter jaw to the positively coupled feed shaft, which allows the vibrations to penetrate deeply into the injector

  • Clean the housing and all contact surfaces, such as nozzle bore, sealing seat and injector shaft, in the cylinder head

  • Ideal as a supplement to injector removal tools


Scope of delivery


  • 1 x Vibrofighter release tool set, 8 pcs.

  • 4 x shaft cleaning brush brass dia. 18/19/21/24 mm

  • 4 x shaft cleaning brush nylon dia. 18/19/21/24 mm

  • 1 x sealing seat cleaning brush brass, dia. 16 mm

  • 1 x sealing seat cleaning brush nylon, dia. 16 mm

  • 4 x locking sleeve for nozzle bore

  • 1 x locking sleeves, insert rods

  • 1 x special bit holder, flexible with mount 1/4 inch

  • 2 x hole brush brass, 300x100x7 mm

  • 1 x cotton wool cleaning rod set, 10 pieces

  • 1 x Würth injector EX