Welcome to Würth Malaysia For trade customers only
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 1
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 2
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 3
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 4
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 5
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 6
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 7
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 8
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 9
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 10
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 11
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 12
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 13
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 14

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC

Universal vacuum cleaner with L certification and automatic filter cleaning
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
Dust class L certification


Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69



Storage and mounting option for Würth system cases


Flat container head



Accessories can be stored on the device and are always ready to use


Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose, and power cable storage



Ideal for use on construction sites


Robust container with bumpers and large, sturdy metal rollers



Anti-static preparation


Static charges are discharged by the grounded connection piece and the electrically conductive accessories included in the scope of delivery, ensuring reliable protection against electrostatic charges.



All functions are easy to operate and control


Switches for On/Off, 15 s/60 s filter cleaning, and speed control



User-friendly operation in conjunction with power tools


Socket with Hall sensor for automatic power tool detection, allowing the vacuum to be controlled via a connected tool.



Automatic filter cleaning system


  • The flat pleated filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).

  • Ensures long uninterrupted operation

  • Low noise level

  • Long filter life

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat pleated filter for wet vacuuming.