Welcome to Würth Malaysia For trade customers only
Impact socket wrench bit set, 3/4 inch and 1 inch drive 16 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Impact socket wrench bit set, 3/4 inch and 1 inch drive 16 pieces

Comprises 13 bits with 22 mm hexagon drive for universal use.
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
For heavy-duty applications


Bits made of bronzed chromium-molybdenum steel



Scope of delivery:


  • 1 each of TX profiles TX60/TX70/TX80/TX90/TX100

  • 1 each of hexagon socket 17/19/22/24 mm

  • 1 each of E-profiles E18/E20/E22/E24

  • 1 each of bit holders with 3/4 and 1 inch drive

  • 1 x Allen key
Notice

Also suitable for use with pneumatic screwdrivers.