Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
High-quality impact screwdriver in robust, aluminum alloy housing, with best performance in its class
Powerful pneumatic impact ratchet screwdriver with exceptionally high torque.
Super-compact impact wrench in robust aluminium housing in gun design with adjustable throttle switch for left- and right-handed use
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features.
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and convenient equipment features
Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.
Small and lightweight palm-size design, perfect for confined spaces.
Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg