Welcome to Würth Malaysia For trade customers only
Flat washer with large external diameter DIN EN ISO 7093-1, A2 stainless steel
Flat washer with large external diameter DIN EN ISO 7093-1, A2 stainless steel - 1
Flat washer with large external diameter DIN EN ISO 7093-1, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with large external diameter DIN EN ISO 7093-1, A2 stainless steel

Hardness class 200 HV

See product details

Available in 3 versions
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
DIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1.



Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.