Welcome to Würth Malaysia For trade customers only
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw - 1
Hexagon Socket Head Cap Screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw

ISO 4762, steel, strength class 8.8, zinc-flake coating, silver (ZFSHL)

See product details

Available in 26 versions
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
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.