Welcome to Würth Malaysia For trade customers only
Hexagon nut, low profile ISO 4035 steel 04, zinc-plated blue passivated (A2K)
Hexagon nut, low profile ISO 4035 steel 04, zinc-plated blue passivated (A2K) - 1
Hexagon nut, low profile ISO 4035 steel 04, zinc-plated blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile ISO 4035 steel 04, zinc-plated blue passivated (A2K)

See product details

Available in 5 versions
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
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.