Welcome to Würth Malaysia For trade customers only
Hexagon nut ISO 4032, plain A4-80 stainless steel
Hexagon nut ISO 4032, plain A4-80 stainless steel - 1
Hexagon nut ISO 4032, plain A4-80 stainless steel - 2
Hexagon nut ISO 4032, plain A4-80 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032, plain A4-80 stainless steel

See product details

Available in 3 versions
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
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.