Threaded pin
Threaded pin - 1
Threaded pin - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded pin

ISO 4027, steel 45H, plain

  • Standards: ISO 4027
  • Material: Steel
  • Hardness category: 45H
  • Surface: Plain
  • RoHS-compliant: Yes
  • Head type: Without head
  • Drive type: Hexagon socket
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • Thread design: Full thread
  • Shape of tip: Tip

See product details

Available in 26 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Tip diameter Internal drive Quantity PU
price/PU
02562 8
M2 8 mm 0.5 mm IH0.9
1000 pcs
025625 4
M2.5 4 mm 0.65 mm IH1.3
1000 pcs
025625 6
M2.5 6 mm 0.65 mm IH1.3
1000 pcs
02563 3
M3 3 mm 0.75 mm IH1.5
1000 pcs
02563 6
M3 6 mm 0.75 mm IH1.5
1000 pcs
02564 5
M4 5 mm 1 mm IH2
1000 pcs
02564 6
M4 6 mm 1 mm IH2
1000 pcs
02566 10
M6 10 mm 1.5 mm IH3
100 pcs
02566 12
M6 12 mm 1.5 mm IH3
02566 50
M6 50 mm 1.5 mm IH3
100 pcs
02566 8
M6 8 mm 1.5 mm IH3
100 pcs
025616 45
M16 45 mm 4 mm IH8
10 pcs
025610 10
M10 10 mm 2.5 mm IH5
500 pcs
025610 45
M10 45 mm 2.5 mm IH5
200 pcs
02568 12
M8 12 mm 2 mm IH4
1000 pcs
02568 16
M8 16 mm 2 mm IH4
500 pcs
02564 10
M4 10 mm 1 mm IH2
1000 pcs
02568 10
M8 10 mm 2 mm IH4
500 pcs
025612 25
M12 25 mm 3 mm IH6
200 pcs
02566 6
M6 6 mm 1.5 mm IH3
02565 20
M5 20 mm 1.25 mm IH2.5
500 pcs
02566 16
M6 16 mm 1.5 mm IH3
02565 50
M5 50 mm 1.25 mm IH2.5
500 pcs
025612 45
M12 45 mm 3 mm IH6
200 pcs
025612 50
M12 50 mm 3 mm IH6
100 pcs
02564 4
M4 4 mm 1 mm IH2
1000 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 20,000 products

Call customer service: +603-8021 0200

Prices for customers after login

Notice

Hardness class 45H corresponds to a hardness of 450 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.