O-ring, imperial NBR 70
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
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
 - Temperature resistance: -30°C to +100°C
 - Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
 
Notice
							
						- Remove any contamination (dirt, chips, fibres) before installation
 - Edges and lead-in chamfers must be deburred
 - Use a lubricated/greased O-ring
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!