Welcome to Würth Malaysia For trade customers only
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel - 1
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel

See product details

Available in 18 versions
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
  • Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)

  • Sleeve: Aluminium AlMg 2.5

  • Mandrel: Zinc-plated steel, blue passivated (A2K)
Notice

The dimensions and tolerances defined in EN ISO 15977-L must be observed.

Tensile forces and shear forces in line with ISO 15977 class L