Welcome to Würth Malaysia For trade customers only
Heavy-duty anchor W-TM type O with eyelet
Heavy-duty anchor W-TM type O with eyelet - 1
Heavy-duty anchor W-TM type O with eyelet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty anchor W-TM type O with eyelet

For uncracked concrete, zinc-plated steel

See product details

Available in 2 versions
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
  • Minimal effort required to insert anchor

  • Immediate load-bearing capacity — no waiting

  • No setting tools required

  • Can be set flush with surface

  • Triple expansion sleeve to ensure even expansion and load distribution

  • Applying the specified torque during the anchoring process ensures secure installation

  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12

  • Cotter-pin installation

Create the drill hole

Clean the drill hole

Knock in anchor until flush

Mount component

Apply torque