Heavy-duty anchor W-TM type O with eyelet
For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty anchor W-TM type O with eyelet
For uncracked concrete, zinc-plated steel
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Minimal effort required to insert anchor
- Immediate load-bearing capacity — no waiting
- No setting tools required
- Can be set flush with surface
- Triple expansion sleeve to ensure even expansion and load distribution
- Applying the specified torque during the anchoring process ensures secure installation
- Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
- Cotter-pin installation

Create the drill hole

Clean the drill hole

Knock in anchor until flush

Mount component

Apply torque
Application area
- Can be used for medium to heavy loads
- Suitable for fastening: Transfer lines on the ground requiring installation flush with the surface; steel structures, metal profiles, brackets, base plates, cable conduits, piping, mounting rails etc.
- Can be used in concrete
- The anchor may be used for anchorages with predominantly static loads or quasi-static loads
- Individual fixing point: Anchorage in uncracked concrete
- May only be used in dry indoor conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!