Welcome to Würth Malaysia For trade customers only
Heat-shrink crimp and solder butt connector
Heat-shrink crimp and solder butt connector - 1
Heat-shrink crimp and solder butt connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp and solder butt connector

The ultimate connection — crimping for mechanical reliability, welded for superior strength and conductivity.

See product details

Available in 4 versions
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
Crimp-fixed cable — no third hand required


Easier than conventional solder connectors



Lead-free solder with increased surface tension


Higher tensile strength since the solder does not disperse so rapidly.



Double-walled 3M heat-shrink tubing


Increased mechanical resistance, higher disruptive strength



Connection sleeve with inspection holes, transparent heat-shrink tubing


Straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant, lead-free design