Welcome to Würth Malaysia For trade customers only
Combination hammer BMH 40 V-CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

Combination hammer BMH 40 V-CLASSIC

Hammer drill and demolition hammer with double damping system. Greater safety and comfort at work.
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
Fast drilling progress and smooth operation


The anti-vibration system protects the joints of the user. Short drilling times with high impact power.

Eliminates the need for an additional demolition hammer in many cases


Chisel function with 9.5 joules of impact power

Effortless working


The 12 lockable chisel settings allow the device to be adjusted to any working angle.

SDS-max bit system


For easy, tool-free bit changes

360° auxiliary handle


Allows a wide range of motion and provides user comfort

Soft-grip rear handle


Absorbs shocks and vibrations for greater user comfort and reduced fatigue