Welcome to Würth Malaysia For trade customers only
Tapping and chipping hammer BMH 40 BASIC
Tapping and chipping hammer BMH 40 BASIC - 1
Tapping and chipping hammer BMH 40 BASIC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping and chipping hammer BMH 40 BASIC

Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working
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
  • The switch lock ensures comfortable working in continuous operation

  • The integrated soft-close system protects the health of the user by reducing vibrations

  • The robust and lightweight magnesium die-cast transmission housing is used for optimum heat dissipation in tough construction site use

  • Thanks to the integrated constant-velocity electronics, almost constant speeds under load are achieved

  • The speed and stroke rate can be pre-selected using the dial below the handle

  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage

  • Thanks to the electronic soft start, smooth starting is possible

  • The restart protection prevents unintentional start-up in the event of a power interruption