Welcome to Würth Malaysia For trade customers only
Spot weld cutter for HSCO pneumatic tools
Spot weld cutter for HSCO pneumatic tools - 1
Spot weld cutter for HSCO pneumatic tools - 2
Spot weld cutter for HSCO pneumatic tools - 3
Spot weld cutter for HSCO pneumatic tools - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter for HSCO pneumatic tools

The economical standard spot weld cutter for loosening spot welds with pneumatic machines on conventional bodywork panels up to 850 N/mm2 strength on all kinds of vehicles

See product details

Available in 2 versions
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
Extra stable tip geometry for difficult milling conditions



Optimised tip geometry for a longer service life compared to conventional spot weld cutters



Very good centring of the cutter on the spot weld and precise milling


115° centring point



Burr-free cutting


180° tip angle on the trimming corners