Welcome to Würth Malaysia For trade customers only
Gearbox oil TRIATHLON® Automatic Super

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gearbox oil TRIATHLON® Automatic Super

Gearbox oil for universal use with high thermal stability and excellent low-temperature properties.

See product details

Available in 3 versions
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
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies key specifications of automotive manufacturers



Outstanding protection against wear and corrosion

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.