Welcome to Würth Malaysia For trade customers only
Gas boiler cleaner

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gas boiler cleaner

Cleaner for thorough and quick removal of coatings in gas boilers, gas ovens and gas-fired condensing boilers
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
Comprises highly effective and active cleaning agents


  • Impurities in gas boilers are removed

  • Prevents corrosion and new coatings from forming


Easy to use


Ready-to-use solution. Spray it on and leave to take effect briefly. Let the system burn through



Suitable for all commonly used materials in boiler manufacture



Mild odour



AOX-free



Silicone-free

Notice
  • Shelf life: 12 months (500 ml)/18 months (5 l)

  • Optimum storage temperature: -5°C and +30°C

  • Do not spray the burner or electrical equipment

  • Protect the surrounding area from escaping cleaning solution

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.