Fuel sender/fuel pump wrench set 19 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Fuel sender/fuel pump wrench set 19 pieces
Complete assortment for loosening and tightening the plastic and sheet metal screw rings on fuel sensors/pumps located in the fuel tank area.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Contained in the assortment are 3 arms with a total of 5 different profiles. Depending on the shape and size of the threaded ring, it can be fitted to 2 or 3-arm wrenches using the holder. The profile either grips precisely onto the plastic ridge or between two ridges.
- Puts an end to the screwdriver method, which frequently causes the plastic threaded rings to break, especially in winter. Also grips threaded rings driven from above (metal cut-outs, plastic bar). (e.g. BMW and MB)
- Suitable for threaded rings from Ø 70 to 170 mm – can be tightened to a precise torque!
- Particularly universal – replaces a variety of individual wrenches!
Scope of delivery:
- 3x single-angle arm, L = 30 mm, smooth profile, width 22 mm
- 3x single-angle arm, L = 65 mm, smooth profile, width 22 mm
- 3x double-angle arm, L = 20/52 mm, slotted profile, width 20 mm
- 3x double-angle arm, L = 24/65 mm, slotted profile, width 20 mm
- 3x single-angle arm, L = 40 mm, offset profile, width 18/30 mm
- 1x holder with hex drive, SW 24 mm
Application area
Audi, VW, Seat, Skoda, Porsche, Opel, BMW, Mini, Land Rover, Volvo, Mitsubishi, Mercedes, PSA, Renault, Nissan, Hyundai etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!