Welcome to Würth Malaysia For trade customers only
ATF Cleaner and Exchanger SMART
ATF Cleaner and Exchanger SMART - 1
ATF Cleaner and Exchanger SMART - 2
ATF Cleaner and Exchanger SMART - 3
ATF Cleaner and Exchanger SMART - 4
ATF Cleaner and Exchanger SMART - 5
ATF Cleaner and Exchanger SMART - 6
ATF Cleaner and Exchanger SMART - 7

For detailed information, other images and documents, please select individual articles from the following table.

ATF Cleaner and Exchanger SMART

Fully automatic service station
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
  • Fully automatic flushing and replacement of the old oil for all automatic transmission types for all vehicle brands

  • High precision electronic flow rate detection

  • Guaranteed equal oil exchange to prevent over-/underfilling

  • Significantly reduces the consumption of gear oil


Features:


  • Power Supply: DV 12V

  • Pump Power: 60W;

  • Oil Inlet and Return Hose Length: 2.5m

  • Oil extraction pipe length: 1.5m

  • Pressure Gauge: 2 Pcs range from 0~ 10Bar;

  • Fluid Capacity: 20L tank x 2

  • Max exchanging speed: 2L/min

  • Filling accuracy: ±100ml


  • Flow-controlled equal oil exchange to ensure correct oil filling quantity

  • Lighted viewing window for oil inlet and outlet

  • Easy filling with fresh gearoil via the quick oil filling port

  • Lightweight, maneuverable and quiet thanks to swiveling smooth-rolling casters

  • With additive bottle and printer


Flow direction detection


Automatic



Pump flow direction


Automatic



Oil drain


Automatic



Cleaning program


Automatic



Flushing


Automatic



Oil filling


Automatic



Filling level control


Flow measurement



Includes a set of universal adapters for popular types of cars and another set of special adaptor case for 99% of Europe, USA, Asian cars .

Notice
  • Always switch power off after use

  • Do not touch power supply with wet hand

  • Do not stand the machine in rain and snow

  • Sounds may noisy on operation in winter owing to fluid viscosity