ATF Cleaner and Exchanger SMART
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Fully automatic flushing and replacement of the old oil for all automatic transmission types for all vehicle brands
- High precision electronic flow rate detection
- Guaranteed equal oil exchange to prevent over-/underfilling
- Significantly reduces the consumption of gear oil
Features:
- Power Supply: DV 12V
- Pump Power: 60W;
- Oil Inlet and Return Hose Length: 2.5m
- Oil extraction pipe length: 1.5m
- Pressure Gauge: 2 Pcs range from 0~ 10Bar;
- Fluid Capacity: 20L tank x 2
- Max exchanging speed: 2L/min
- Filling accuracy: ±100ml
- Flow-controlled equal oil exchange to ensure correct oil filling quantity
- Lighted viewing window for oil inlet and outlet
- Easy filling with fresh gearoil via the quick oil filling port
- Lightweight, maneuverable and quiet thanks to swiveling smooth-rolling casters
- With additive bottle and printer
Flow direction detection
Automatic
Pump flow direction
Automatic
Oil drain
Automatic
Cleaning program
Automatic
Flushing
Automatic
Oil filling
Automatic
Filling level control
Flow measurement
Includes a set of universal adapters for popular types of cars and another set of special adaptor case for 99% of Europe, USA, Asian cars .
Notice
- Always switch power off after use
- Do not touch power supply with wet hand
- Do not stand the machine in rain and snow
- Sounds may noisy on operation in winter owing to fluid viscosity
Application areaOffer professional maintenance and replacement solution of gearbox oil
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!