Welcome to Würth Malaysia For trade customers only
Solar flat gasket for flat-sealing screw joints of thermal solar collectors
Solar flat gasket for flat-sealing screw joints of thermal solar collectors - 1
Solar flat gasket for flat-sealing screw joints of thermal solar collectors - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solar flat gasket for flat-sealing screw joints of thermal solar collectors
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
Temperature resistant up to +250°C

Notice

Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.