Welcome to Würth Malaysia For trade customers only
Brush belt, fine
Brush belt, fine - 1
Brush belt, fine - 2
Brush belt, fine - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brush belt, fine

Ideal for derusting and cleaning work as well as for the removal of sealants from grey cast iron

See product details

Available in 2 versions
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
Not for Al or die-cast aluminium. No sand blast effect.



Safety instructions for use with DBS 3500 pneumatic device:



  • 11 mm belts may only be operated at a maximum of 5.2 bar

  • 23 mm belts may only be operated at a maximum of 6.2 bar

  • In both cases, contact pressure may be up to a maximum of 500 gr