Welcome to Würth Malaysia For trade customers only
Engine oil TRIATHLON® Universal HCDP 20W-50

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Universal HCDP 20W-50

High-performance, multigrade engine oil specifically tailored to requirements of classic vehicles
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
Select active agent combinations of additives in conjunction with mineral base oils represent a high-performance oil for classic diesel and petrol engines



Good wear protection properties and prevention of black sludge formation



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers

ACEA A3-04/B4-04/E2-96 #5, API SL/CF/CG-4

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.