Welcome to Würth Malaysia For trade customers only
Engine oil Triathlon® Ultra Base 10W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil Triathlon® Ultra Base 10W-40

High-performance, low-friction engine oil based on synthetic technology
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
High level of product safety


  • Broad manufacturer approvals

  • Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


Fulfills the major specifications of automobile manufacturers


With Triathlon® Oils, only high quality first raffinates and raw materials are used



Ultra Base 10W-40


It is suitable for year-round use in modern petrol and passenger vehicle diesel engines with and without exhaust-gas turbocharging and charge air cooler

Notice

Performance class/Approval


  • API SM/CF