Welcome to Würth Malaysia For trade customers only
Engine oils Triathlon® Synth A 0W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oils Triathlon® Synth A 0W-30

The latest fully synthetic low-friction motor oil for year-round use
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
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers.



Synth A 0W-30


The combination of synthetic base oils using advanced additive technology ensures low viscosity and high shear stability for the motor oil and reliably prevents the formation of deposits,reduces frictional loss in the engine and provides optimal protection from wear.

Notice

Performance class/Approval


  • API SN/CF

  • ACEA A3/B4