Welcome to Würth Malaysia For trade customers only
Engine oil TRIATHLON® Power 5W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Power 5W-40

Smooth-running engine oil for maximum performance in petrol and diesel engines
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
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first refinery products and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures



Properties:


  • Excellent corrosion protection

  • Good cold-start properties

  • Long oil change interval owing to outstanding ageing stability

  • Good lubricating properties

  • Optimal engine cleanliness

  • Can be mixed with standard engine oils
Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.