Welcome to Würth Malaysia For trade customers only
Engine oil TRIATHLON® Longlife SHPD 15W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Longlife SHPD 15W-40

Ultra-modern multi-use engine oil for high-performance diesel engines.

See product details

Available in 2 versions
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
Offers optimum power reserves plus excellent lubricant film stability, and good wear protection properties for extended oil change intervals.


  • For universal use in petrol and diesel engines

  • Excellent cleaning and dispersing properties

  • Compatible with all commercially available engine oils

  • Tested for catalytic converters


TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufacturers

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals. Compatible with all commercially available engine oils; however, the optimum performance level is achieved only when used in its pure state.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.