Welcome to Würth Malaysia For trade customers only
Engine oils Triathlon® Bike 4S 15W-50

For detailed information, other images and documents, please select individual articles from the following table.

Engine oils Triathlon® Bike 4S 15W-50

High-performance engine oil tailored for use in air-cooled and water-cooled four-stroke motorbike engines.

See product details

Available in 2 versions
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
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Bike 4S 15W-50


  • Speciallly developed for all-year use in normal to heavyduty street, dirt and racing bikes, including quad bikes and scooters.

  • Ideally suited for use with and without a wet clutch.
Notice

Performance class/Approval


API SN



Würth also recommends this product for:


JASO MA2